Shop All Soil Core Sampling Accessories
Ams
Soil Core Catcher, Dia 2 In, Plastic
Mfr # 404.91
Zoro # G0737274
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material of Construction Plastic
- Dia. (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 404.91
- Zoro # G0737274
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Dia. (In.) | 2 in |
Details
Item | Soil Core Catcher |
Material of Construction | Plastic |
Description
Soil Core Catcher, Dia 2 In, Material of Construction Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pipette, Pasteur, 1mL, 0.25mL, LDPE, PK500 (P31201)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- IGLOO FREEZER BLOCK BLUE 6LBS (25467)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- AMS Cap Insert, Dia 2 In, Stainless Steel (422.13)
- AMS Replacement Tip for Soil Probe, AMS (425.74)
- AMS Liner, Dia 2 1/2 In, Length 3 In, Brass (405.33)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- Ams Soil Testing