Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 3 1/4 In, Depth 16Feet
Mfr # 209.37
Zoro # G0811194
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 16 ft
- Includes (4) 4 Foot Extensions (4KKX3), 16 in Cross Handle (4KKU1) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF2), Regular Auger (4KKA7)
- Connector Type Quick Connect
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.37
- Zoro # G0811194
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 1/4 in |
Hole Depth | 16 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Includes | (4) 4 Foot Extensions (4KKX3), 16 in Cross Handle (4KKU1) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF2), Regular Auger (4KKA7) |
Connector Type | Quick Connect |
Material of Construction | stainless steel |
Description
Mini Soil Auger Kit, -, Dia. 3 1/4 in, Material of Construction Stainless Steel, Hole Depth 16 ft, Connector Type Quick Connect, Features -, Includes (4) 4 Foot Extensions (4KKX3), 16 in Cross Handle (4KKU1) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF2), Regular Auger (4KKA7), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Heavy-Duty Commercial Tent, Lime (6000)
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- AMS One-Piece Mud Auger, Dia 4 In (400.47)
- AMS Hollowstem Auger Kit, Dia 3 In, Depth24 In (409.55)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet (209.33)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.77)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- EIJKELKAMP Bucket Auger, Bayonet, 4" (10cm) (01040010B)
- Ams Soil Auger Kits