Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 3 1/4 In, Depth 16Feet
Mfr # 209.36
Zoro # G1931045
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 16 ft
- Material of Construction Nickel Plated 4130 Alloy Steel
- Connector Type Quick Connect
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.36
- Zoro # G1931045
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 1/4 in |
Hole Depth | 16 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Connector Type | Quick Connect |
Includes | (4) 4 Foot Extensions (4KKX3), 16 in Rubber-coated Cross Handle (4KKT8) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF2), Regular Auger (4KJZ8) |
Description
Mini Soil Auger Kit, -, Dia. 3 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 16 ft, Connector Type Quick Connect, Features -, Includes (4) 4 Foot Extensions (4KKX3), 16 in Rubber-coated Cross Handle (4KKT8) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF2), Regular Auger (4KJZ8), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (595553)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- KOHLER Shroud #2 Cylinder (62 424 13-S)
- CAMCO Coil Hose Nozzle w/Thumb Lever (41986)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- AMS One-Piece Mud Auger, Dia 2 3/4 In (400.49)
- AMS Auger Head, 2-3/4 in. Dia., 17 in. L (301.07)
- AMS TELESCOPING AUGER MUD 2.75 IN (301.19)
- AMS Telescoping Sand Auger Kit, Dia 3 1/4 In (301.90)
- AMS Hollowstem Auger Kit, Dia 3 In, Depth24 In (409.55)
- EIJKELKAMP Bucket Auger, Bayonet, 2 3/4" (7cm) (01040007B)
- Ams Lawn & Garden Tools