Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 3 1/4 In, Depth 16Feet
Mfr # 209.31
Zoro # G1441185
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 16 ft
- Manufacturers Warranty Length 1 yr
- Connector Type 5/8 in Threaded
- Includes (4) 4 Foot Extensions (4KKV1), 16 in Rubber Coated Cross Handle (4KKR9), and Flexible Poly-canvas Carrying Case, Mud Auger (4KKD1), Regular Auger (4WFD2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.31
- Zoro # G1441185
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 1/4 in |
Hole Depth | 16 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Connector Type | 5/8 in Threaded |
Includes | (4) 4 Foot Extensions (4KKV1), 16 in Rubber Coated Cross Handle (4KKR9), and Flexible Poly-canvas Carrying Case, Mud Auger (4KKD1), Regular Auger (4WFD2) |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Description
Mini Soil Auger Kit, -, Dia. 3 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 16 ft, Connector Type 5/8 in Threaded, Features -, Includes (4) 4 Foot Extensions (4KKV1), 16 in Rubber Coated Cross Handle (4KKR9), and Flexible Poly-canvas Carrying Case, Mud Auger (4KKD1), Regular Auger (4WFD2), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 46" Dia., Blue (4HUP6)
- GARDENERS BLUE RIBBON Plant Caddy, Clear, 16" (PC16)
- MTD Brake Asm-Deck (983-04525)
- A.R. NORTH AMERICA Pistion Guide Kit, RR (AR42557)
- AMS Telescoping Sand Auger Kit, Dia 3 1/4 In (301.90)
- AMS One-Piece Regular Auger, Dia 4 In (400.46)
- AMS Telescoping Auger Kit, Dia 2 3/4 In (301.67)
- AMS One-Piece Mud Auger, Dia 2 3/4 In (400.49)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet (209.33)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- Ams Soil Auger Kits