Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet
Mfr # 209.77
Zoro # G2203756
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 12 ft
- Manufacturers Warranty Length 1 yr
- Connector Type Quick Connect
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.77
- Zoro # G2203756
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 1/4 in |
Hole Depth | 12 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Connector Type | Quick Connect |
Material of Construction | stainless steel |
Includes | (4) 3 Foot Extensions (4KKX2), 16 in Cross Handle (4KKU1) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF2), Regular Auger (4KKA7) |
Description
Mini Soil Auger Kit, -, Dia. 3 1/4 in, Material of Construction Stainless Steel, Hole Depth 12 ft, Connector Type Quick Connect, Features -, Includes (4) 3 Foot Extensions (4KKX2), 16 in Cross Handle (4KKU1) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF2), Regular Auger (4KKA7), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE Ventline VB0589-00 Breeze 360 Exhaust Fan Accessories - Lens Cover, Grille & Clips (VB0589-00)
- FIMCO Fimco Hose Barb Port Kit Fitting, 3/8" (5168836)
- XPOWER 1/4 HP, 300 CFM, 12 Amps, Variable Speed, Brushless DC Motor Finishing Stand Pet Dryer with Heat and Anti-Frizz Technology (B-16)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 6 (FGM016-D6)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- AMS Telescoping Auger Kit, Dia 3 1/4 In (301.66)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet (209.33)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.71)
- AMS Telescoping Sand Auger Kit, Dia 3 1/4 In (301.90)
- BRAVE Two-Man Auger, 1-in. Round, Honda GCV160 (BRA250H)
- Ams Lawn & Garden Tools