Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet
Mfr # 209.76
Zoro # G1491016
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 12 ft
- Connector Type Quick Connect
- Material of Construction Nickel Plated 4130 Alloy Steel
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 209.76
- Zoro # G1491016
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 1/4 in |
Hole Depth | 12 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Connector Type | Quick Connect |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | (4) 3 Foot Extensions (4KKX2), 16 in Rubber-coated Cross Handle (4KKT8) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF2), Regular Auger (4KJZ8) |
Description
Mini Soil Auger Kit, -, Dia. 3 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 12 ft, Connector Type Quick Connect, Features -, Includes (4) 3 Foot Extensions (4KKX2), 16 in Rubber-coated Cross Handle (4KKT8) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF2), Regular Auger (4KJZ8), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Carburetor for John Deere 2010, 2020, 2510, 299, 99 10A18173; (1403-0001)
- KOHLER Shroud #2 Cylinder (62 424 13-S)
- AFTERMARKET RE70191 Gas Strut Hood Fits John Deere 7200 7210 7400 7410 7510 7600, Tractors (RE234996)
- MI-T-M Electrode (32-0420)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- AMS Auger Head, 2-3/4 in. Dia., 17 in. L (301.07)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.71)
- AMS One-Piece Regular Auger, Dia 2 3/4 In (400.48)
- AMS Hollowstem Auger Kit, Dia 3 In, Depth24 In (409.55)
- AMS One-Piece Mud Auger, Dia 4 In (400.47)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- Ams Soil Auger Kits