Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet
Mfr # 209.72
Zoro # G1589262
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 12 ft
- Includes (4) 3 Foot Extensions (4KKW1), 16 in Cross Handle (4KKT6) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKE1), Regular Auger (4KJY7)
- Material of Construction stainless steel
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.72
- Zoro # G1589262
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 1/4 in |
Hole Depth | 12 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Includes | (4) 3 Foot Extensions (4KKW1), 16 in Cross Handle (4KKT6) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKE1), Regular Auger (4KJY7) |
Material of Construction | stainless steel |
Connector Type | 5/8 in Threaded |
Description
Mini Soil Auger Kit, -, Dia. 3 1/4 in, Material of Construction Stainless Steel, Hole Depth 12 ft, Connector Type 5/8 in Threaded, Features -, Includes (4) 3 Foot Extensions (4KKW1), 16 in Cross Handle (4KKT6) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKE1), Regular Auger (4KJY7), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROWT Bamboo Stakes, 4 Ft., Natural, PK25 (HGBB4)
- BACKYARD PRO Courtyard Series Inner Leg for Galaxy Series 10' x 10' Canopies (554GALINLEG)
- JAYDEE BOEN Sail Canopy, Square, Red, 12ftX12ft (SH-40004)
- STENS Spindle Assembly For Grasshopper 623761 285-953 (285-953)
- AMS Telescoping Auger Kit, Dia 3 1/4 In (301.66)
- AMS One-Piece Regular Auger, Dia 4 In (400.46)
- AMS Hollowstem Auger Kit, Dia 3 In, Depth24 In (409.55)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- AMS One-Piece Mud Auger, Dia 2 3/4 In (400.49)
- AMS Telescoping Sand Auger Kit, Dia 3 1/4 In (301.90)
- EIJKELKAMP Threaded Bucket Auger, 6" (15cm) (01040015C)
- Ams Lawn & Garden Tools