Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet
Mfr # 209.71
Zoro # G3178217
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 12 ft
- Includes (4) 3 Foot Extensions (4KKU9), 16 in Rubber Coated Cross Handle (4KKR9), and Flexible Poly-canvas Carrying Case, Mud Auger (4KKD1), Regular Auger (4WFD2)
- Manufacturers Warranty Length 1 yr
- Connector Type 5/8 in Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.71
- Zoro # G3178217
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 1/4 in |
Hole Depth | 12 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Includes | (4) 3 Foot Extensions (4KKU9), 16 in Rubber Coated Cross Handle (4KKR9), and Flexible Poly-canvas Carrying Case, Mud Auger (4KKD1), Regular Auger (4WFD2) |
Connector Type | 5/8 in Threaded |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Description
Mini Soil Auger Kit, -, Dia. 3 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 12 ft, Connector Type 5/8 in Threaded, Features -, Includes (4) 3 Foot Extensions (4KKU9), 16 in Rubber Coated Cross Handle (4KKR9), and Flexible Poly-canvas Carrying Case, Mud Auger (4KKD1), Regular Auger (4WFD2), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFER TRAP MOTH PANTRY PEST2PK (5140)
- MI-T-M Variable Nozzle (16-0413)
- NYLGLO US Air Force Flag, 5x8 Ft, Nylon (602)
- WOW WATERSPORTS WOW Air Max 120V Pump (16-4010)
- AMS One-Piece Regular Auger, Dia 4 In (400.46)
- AMS One-Piece Mud Auger, Dia 2 3/4 In (400.49)
- AMS Hollowstem Auger Kit, Dia 3 In, Depth24 In (409.55)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet (209.33)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.77)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- Ams Soil Auger Kits