Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet
Mfr # 209.39
Zoro # G3421092
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2 1/4 in
- Hole Depth 16 ft
- Connector Type Quick Connect
- Manufacturers Warranty Length 1 yr
- Includes (4) 4 Foot Extensions (4KKX3), 16 in Cross Handle (4KKU1) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKG2), Regular Auger (4KKA9)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.39
- Zoro # G3421092
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 2 1/4 in |
Hole Depth | 16 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Connector Type | Quick Connect |
Includes | (4) 4 Foot Extensions (4KKX3), 16 in Cross Handle (4KKU1) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKG2), Regular Auger (4KKA9) |
Material of Construction | stainless steel |
Description
Mini Soil Auger Kit, -, Dia. 2 1/4 in, Material of Construction Stainless Steel, Hole Depth 16 ft, Connector Type Quick Connect, Features -, Includes (4) 4 Foot Extensions (4KKX3), 16 in Cross Handle (4KKU1) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKG2), Regular Auger (4KKA9), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Greensweeper 24 Poly Leaf Rake (64309)
- OREGON Pro Low, Semi Chisel Chain, 14", 50 DL (T50)
- A & I PRODUCTS Belt, Deck Drive 21" x5" x1.2" (A-793828)
- BAYER Gal All In One Lawn and Crabgrass Killer RTU (BA38665)
- AMS One-Piece Mud Auger, Dia 4 In (400.47)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- AMS Auger Head, 2-3/4 in. Dia., 17 in. L (301.07)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.71)
- AMS Telescoping Auger Kit, Dia 2 3/4 In (301.67)
- AMS One-Piece Regular Auger, Dia 2 3/4 In (400.48)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- Ams Soil Auger Kits