Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 2 1/4 In, Depth 12Feet
Mfr # 209.79
Zoro # G1954967
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2 1/4 in
- Hole Depth 12 ft
- Includes (4) 3 Foot Extensions (4KKX2), 16 in Cross Handle (4KKU1) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKG2), Regular Auger (4KKA9)
- Manufacturers Warranty Length 1 yr
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 209.79
- Zoro # G1954967
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 2 1/4 in |
Hole Depth | 12 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Includes | (4) 3 Foot Extensions (4KKX2), 16 in Cross Handle (4KKU1) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKG2), Regular Auger (4KKA9) |
Material of Construction | stainless steel |
Connector Type | Quick Connect |
Description
Mini Soil Auger Kit, -, Dia. 2 1/4 in, Material of Construction Stainless Steel, Hole Depth 12 ft, Connector Type Quick Connect, Features -, Includes (4) 3 Foot Extensions (4KKX2), 16 in Cross Handle (4KKU1) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKG2), Regular Auger (4KKA9), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Honey Comb Electric Knife for Decapping / Uncapping Honey, 110V (GLUK-ELEC)
- GRAMPAS WEEDER Grampa's Weeder Weed Remover (CM-10)
- LOGO BRANDS Tennessee Frosty Fleece (217-25F-1)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578767)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 16Feet (209.32)
- AMS Auger Head, 2-3/4 in. Dia., 17 in. L (301.07)
- AMS One-Piece Regular Auger, Dia 4 In (400.46)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.76)
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- POWER PLANTER 7 in. Steel Bulb Auger Drill Bit (307-RED)
- Ams Soil Auger Kits