Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 2 1/4 In, Depth 12Feet
Mfr # 209.74
Zoro # G2325495
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2 1/4 in
- Hole Depth 12 ft
- Includes (4) 3 Foot Extensions (4KKW1), (4KJY8) Regular Auger, 16 in Cross Handle (4KKT6) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKE2)
- Manufacturers Warranty Length 1 yr
- Connector Type 5/8 in Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.74
- Zoro # G2325495
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 2 1/4 in |
Hole Depth | 12 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Includes | (4) 3 Foot Extensions (4KKW1), (4KJY8) Regular Auger, 16 in Cross Handle (4KKT6) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKE2) |
Connector Type | 5/8 in Threaded |
Material of Construction | stainless steel |
Description
Mini Soil Auger Kit, -, Dia. 2 1/4 in, Material of Construction Stainless Steel, Hole Depth 12 ft, Connector Type 5/8 in Threaded, Features -, Includes (4) 3 Foot Extensions (4KKW1), (4KJY8) Regular Auger, 16 in Cross Handle (4KKT6) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKE2), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAGAN & MASSEY Ragan & Massey 75439 Rm18 Fast-Acting Grass Killer Concentrate - 64 oz (75439)
- APEX FCW ANCHOR FOOT PAD 1"" (77293)
- SEYMOUR MIDWEST 16 ga Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born High-Purity Oil, 6oz Bottle, Clear (BTO-6OZ)
- AMS Auger Head, 2-3/4 in. Dia., 17 in. L (301.07)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.76)
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- EIJKELKAMP One-piece All-purpose Auger, 2 3/4" (7cm) (010102071)
- Ams Soil Auger Kits