Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 2 1/4 In, Depth 12Feet
Mfr # 209.73
Zoro # G2402775
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2 1/4 in
- Hole Depth 12 ft
- Material of Construction Nickel Plated 4130 Alloy Steel
- Connector Type 5/8 in Threaded
- Includes (4) 3 Foot Extensions (4KKU9), 16 in Rubber Coated Cross Handle (4KKR9) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKD3), Regular Auger (4WFD4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.73
- Zoro # G2402775
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 2 1/4 in |
Hole Depth | 12 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Connector Type | 5/8 in Threaded |
Includes | (4) 3 Foot Extensions (4KKU9), 16 in Rubber Coated Cross Handle (4KKR9) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKD3), Regular Auger (4WFD4) |
Description
Mini Soil Auger Kit, -, Dia. 2 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 12 ft, Connector Type 5/8 in Threaded, Features -, Includes (4) 3 Foot Extensions (4KKU9), 16 in Rubber Coated Cross Handle (4KKR9) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKD3), Regular Auger (4WFD4), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH SPRAYERS 1 Gal. Premium, Multi-Purpose Sprayer (190363)
- IK SPRAYERS M-12 Alk Adapter With Conical (81777601)
- STENS Spindle Assembly Fits For Bad Boy 037-6015-50 037-6015-00 (285-951)
- MTD Air Filter (951-15245)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet (209.33)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.76)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.71)
- AMS Hollowstem Auger Kit, Dia 3 In, Depth24 In (409.55)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 16Feet (209.32)
- EIJKELKAMP Bucket Auger, Bayonet, 2 3/4" (7cm) (01040007B)
- Ams Soil Auger Kits