Shop All Soil Auger Kits
Ams
Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft
Mfr # 400.14
Zoro # G2734697
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 4 ft
- Material of Construction Nickel Plated 4130 Alloy Steel
- Includes 4 Foot Extension (4KKV1) and 16 in Rubber-coated Cross Handle (4KKR8), Regular Auger (4FWD2)
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.14
- Zoro # G2734697
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 1/4 in |
Hole Depth | 4 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Auger Field Kit |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | 4 Foot Extension (4KKV1) and 16 in Rubber-coated Cross Handle (4KKR8), Regular Auger (4FWD2) |
Connector Type | 5/8 in Threaded |
Description
Soil Auger Field Kit, -, Dia. 3 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 4 ft, Connector Type 5/8 in Threaded, Features -, Includes 4 Foot Extension (4KKV1) and 16 in Rubber-coated Cross Handle (4KKR8), Regular Auger (4FWD2), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fuel Cap, Vented 3" x3" x1" (A-B1SB8935)
- EGO Lawn Mower Blade, 21 in. L x 1/2 in. W (AB2100)
- CENTURY Century 1473120P-015706 6 oz Brave Youth Boxing Gloves; Black & Green (1473120P-015706)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Cleaning Brush, 16 Inch Longe x 9 Inch Wide 2-1/2 Inch Bristle Height (GLBRUSH)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet (209.33)
- AMS One-Piece Regular Auger, Dia 2 3/4 In (400.48)
- AMS Telescoping Auger Kit, Dia 3 1/4 In (301.66)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.77)
- AMS Hollowstem Auger Kit, Dia 3 In, Depth24 In (409.55)
- AMS TELESCOPING AUGER MUD 2.75 IN (301.19)
- EIJKELKAMP 12 1/2" Arable Land Auger (040602)
- Ams Soil Auger Kits