Shop All Soil Auger Parts & Accessories
Ams
SMPLR ADPTR Q-C MALE SIG FEM
Mfr # 351.94
Zoro # G4695792
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type QC Male to Signature Female
- Accessory Type Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 351.94
- Zoro # G4695792
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Details
Item | Adapter |
Connector Type | QC Male to Signature Female |
Accessory Type | Adapter |
Description
Adapter, Connector Type QC Male to Signature Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Bulb Planter Chrome Finsh 9 In (GT8801)
- WESTWARD Hose Hanger, Reel Dia. 11-1/2 in. (48PG05)
- MTD Bag Asm Vac No Log (753-04465)
- VALTERRA Phoenix Faucets by Valterra PF232421 Single-Handle 4" Hybrid Tall Bathroom Faucet - Brushed Nickel (PF232421)
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- A & I PRODUCTS Belt, Auger Drive 0" x0" x0" (A-95404195A)
- Ams Lawn & Garden Tools