Shop All Soil Auger Parts & Accessories
Ams
SLIDE HAMMER 23 IN L STEEL
Mfr # 400.99
Zoro # G4314606
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Connector Type 5/8 in Threaded
- Accessory Type Slide Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 400.99
- Zoro # G4314606
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Details
Item | Slide Hammer |
Type | Regular |
Connector Type | 5/8 in Threaded |
Accessory Type | Slide Hammer |
Description
Slide Hammer, Regular, Connector Type 5/8 in Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Files, 3/16", PK2 (23727)
- INTERSTATE PNEUMATICS Pressure Washer M22 Male Fitting x 3/8 Inch QC, Brass Coupler 2700 PSI (PW7152)
- FIMCO 30 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-30-SM)
- XPOSE SAFETY 30 ft x 60 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3060-X)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger, Regular, 5 In, Quick Connect (300.04)
- AMS Auger, Mud, Dia 3 3/4 In, Quick Connect (300.18)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS CORE SAMPLER AUGER TIP (403.29)
- ESPOMA Garden Gypsum 6 Lb. (GG6)
- Ams Lawn & Garden Tools