Shop All Soil Samplers
Ams
Sand/Silt Dredge, 5 Pound, Stainless Steel
Mfr # 445.70
Zoro # G1093373
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Features Hinged Scissor Jaw Design with a Trigger Mechanism that Holds the Sampler Open Until the Dredge Contacts the Surface to be Sampled
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 445.70
- Zoro # G1093373
- Country of Origin United States
- Category Soil Samplers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Sand/Silt Dredge, 5 lbs. |
Material of Construction | stainless steel |
Features | Hinged Scissor Jaw Design with a Trigger Mechanism that Holds the Sampler Open Until the Dredge Contacts the Surface to be Sampled |
Description
Sand/Silt Dredge, 5 lbs., -, Material of Construction Stainless Steel, Features Hinged Scissor Jaw Design with a Trigger Mechanism that Holds the Sampler Open Until the Dredge Contacts the Surface to be Sampled, Includes -, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- SYNTHWARE FILTRATION APPARATUS, 47mm STAINLESS STEEL, 40/35. (F10401LA)
- BEL-ART Silicone Washer for Pipette Pump, 3/set (437910Washer)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- AMS SAMPLING DREDGE 15 POUND 316SS AMS (445.1)
- AMS Bottom Dredge, 25 Pound, Stainless Steel (445.60)
- EIJKELKAMP Double ring infiltrometer (0904)
- SUNNILAND MANGANESE Sulphate Soil Enhancer 4 lb (124616)
- JMC Footstep Soil Probe Samplers (PN031)
- EIJKELKAMP Threaded Extension Rod, 40" (011012C)
- EIJKELKAMP 20" Threaded Peat Sampler, 2" (040903C)
- Ams Soil Samplers