Ams

Rock Breaker, Threaded, 12 In.


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Threaded
  • Overall Length (In.) 12 in
  • Shank Size (In.) 5/8 in
  • Length (In.) 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length (In.) 12 in
Shank Size (In.) 5/8 in
Length (In.) 12 in

Details

Item Rock Breaker
Type Threaded

Description

Rock Breaker, Type Threaded, Overall Length (In.) 12 in, Shank Size (In.) 5/8 in, Length (In.) 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.