Shop All Metal Testers
Ams
Pocket Vane Shear Test Kit
Mfr # ADDA-8456
Zoro # G8179324
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 2 in
- Height 2 in
- Includes (2) Vanes, Carrying Belt Pouch, Hex Wrench, Vane Shear Dial Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # ADDA-8456
- Zoro # G8179324
- Country of Origin United States
- Category Metal Testers
Dimensions
Length | 4 in |
Width | 2 in |
Height | 2 in |
Details
Item | Pocket Vane Shear Test Kit |
Includes | (2) Vanes, Carrying Belt Pouch, Hex Wrench, Vane Shear Dial Assembly |
Description
Pocket Vane Shear Test KitLength 4 In., Width 2 In., Height 2 In., Includes Vane Shear Dial Assembly, 2 Vanes, Allen Wrench, Carrying Belt Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R1200 Plunger Style Alligator Clip Set (R1200)
- THUEMLING Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-200)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3O1E)
- FLUKE Standard Test Probe Set, (1)Red, (1)Black (BTL10)
- WAHL Soldering Iron Tester, Degree F, 110V (ST2200F-110)
- FLUKE NETWORKS Copper Tester (MT-8200-49A)
- Ams Metal Testers