Shop All Soil Probes
Ams
Open-End Soil Probe
Mfr # 401.1
Zoro # G502697330
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 2.86
- Length (In.) 36.1
- Material of Construction Nickel-Plated 4130 Alloy Steel
- Width 10.6
- Height 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 401.1
- Zoro # G502697330
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 2.86 |
Length (In.) | 36.1 |
Width | 10.6 |
Height | 0.8 |
Details
Material of Construction | Nickel-Plated 4130 Alloy Steel |
Description
This AMS 33"L Open-End Soil Sampler with Handle is made from stronger-than-steel aircraft-quality materials then triple-plated with chrome to prevent rusting. Probe is 1-1/8" dia. and is 33"L with a 13"L open slot. 10"L comfort-grip cross handle included.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 2000mL, 100mL, Polypropyln, Wht, PK4 (P50806)
- TAYLOR TAYLOR R-0008-A TAYLOR No.8 TOTAL ALKALINITY (TTR0008A)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- TRICORBRAUN 32 oz Natural HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029704)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- AMS TILE PROBE EXTENSION STAINLESS STEEL (403.04)
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In (401.40)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- Ams Soil Testing