Shop All Soil Auger Kits
Ams
One-Piece Regular Auger, Dia 4 In
Mfr # 400.46
Zoro # G1672517
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 4 in
- Hole Depth 53 in
- Material of Construction Nickel Plated 4130 Alloy Steel
- Manufacturers Warranty Length 1 yr
- Overall Length 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 400.46
- Zoro # G1672517
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 4 in |
Hole Depth | 53 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 53 in |
Details
Item | One-Piece Regular Auger |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Description
One-Piece Regular Auger, -, Dia. 4 in, Overall Length 53 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 53 in, Connector Type -, Features -, Includes -, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASEYS Pittsburgh Steelers Grill Cover Deluxe (9474633847)
- CLASSIC ACCESSORIES Beige Patio Papasan Chair Cover, Veranda, (55-994-011501-00)
- DB ELECTRICAL New Starter Brush Holder For Tecumseh 33605 35763 29965 (151-22006)
- MTD Hub-Pulley (718-04407)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.77)
- AMS Auger Head, 2-3/4 in. Dia., 17 in. L (301.07)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.76)
- AMS Telescoping Auger Kit, Dia 2 3/4 In (301.67)
- AMS Telescoping Auger Kit, Dia 3 1/4 In (301.66)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.71)
- AMS One-Piece Mud Auger, Dia 2 3/4 In (400.49)
- Ams Soil Auger Kits