Shop All Soil Auger Kits
Ams
One-Piece Mud Auger, Dia 4 In
Mfr # 400.47
Zoro # G1406711
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 4 in
- Hole Depth 53 in
- Manufacturers Warranty Length 1 yr
- Material of Construction Nickel Plated 4130 Alloy Steel
- Overall Length 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 400.47
- Zoro # G1406711
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 4 in |
Hole Depth | 53 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 53 in |
Details
Item | One-Piece Mud Auger |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Description
One-Piece Mud Auger, -, Dia. 4 in, Overall Length 53 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 53 in, Connector Type -, Features -, Includes -, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS Fits CAT Fits Caterpillar Equipment Key Set Ignition Key & Master Disconnect Key (8398-IGNITIONKEY)
- REMCO Hygienic Shovel, Polypropylene Blade, Blue Polypropylene Handle (6982MD3)
- BRIGGS & STRATTON FILTER-A/C CARTRIDGE (790263)
- STENS Zero Gravity Trimmer Strap For 385-600 (385-600)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.77)
- AMS Telescoping Auger Kit, Dia 3 1/4 In (301.66)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- AMS Telescoping Sand Auger Kit, Dia 3 1/4 In (301.90)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- SEYMOUR MIDWEST Adjustable Augers, 678" (21326)
- Ams Lawn & Garden Tools