Shop All Soil Auger Kits
Ams
One-Piece Mud Auger, Dia 2 3/4 In
Mfr # 400.49
Zoro # G0373721
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2 3/4 in
- Hole Depth 53 in
- Manufacturers Warranty Length 1 yr
- Material of Construction Nickel Plated 4130 Alloy Steel
- Overall Length 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 400.49
- Zoro # G0373721
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 2 3/4 in |
Hole Depth | 53 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 51 in |
Details
Item | One-Piece Mud Auger |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Description
One-Piece Mud Auger, -, Dia. 2 3/4 in, Overall Length 51 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 53 in, Connector Type -, Features -, Includes -, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Round Rail End Cap Glv (N193-839)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6in. (N8-PC30)
- WECARE FITNESS Jump Rope 420g with Ball Bearings For Workouts, Black (WF-JR-420G)
- FELCO Ergonomic, Rotating-Handle, Left-Handed Pruner (FELCO 17)
- AMS Telescoping Auger Kit, Dia 2 3/4 In (301.67)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- AMS Auger Head, 2-3/4 in. Dia., 17 in. L (301.07)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- AMS One-Piece Regular Auger, Dia 2 3/4 In (400.48)
- LEWIS ROTO DIGGER 30"" (6700)
- Ams Lawn & Garden Tools