Shop All Soil Core Sampling Kits
Ams
Mini Soil Core Sampling Kit, 3 1/4 In, SS
Mfr # 209.05
Zoro # G2763275
product price: $1,591.99
/ea
Free Shipping & Returns
$1,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Powered
- Dia. (In.) 3 1/4 in
- Hole Depth 12 ft
- Manufacturers Warranty Length 1 yr
- Connector Type 5/8 in Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.05
- Zoro # G2763275
- Country of Origin United States
- Category Soil Core Sampling Kits
Dimensions
Dia. (In.) | 3 1/4 in |
Hole Depth | 12 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini SST Soil Core Sampling Kit |
Type | Non Powered |
Connector Type | 5/8 in Thread |
Material of Construction | stainless steel |
Includes | (4) 3-ft Extensions (4KKW1), 2 Plastic End Caps, 2 Wrenches, Cross Handle (4KKT6), Liner, Poly-canvas Carrying Case, Regular Auger (4KJY7), Slide Hammer, Split Core Sampler, Universal Slip Wrench |
Description
Mini SST Soil Core Sampling Kit, Type Non Powered, Dia. (In.) 3 1/4 in, Material of Construction Stainless Steel, Hole Depth 12 ft, Connector Type 5/8 in Thread, Features -, Includes (4) 3-ft Extensions (4KKW1), 2 Plastic End Caps, 2 Wrenches, Cross Handle (4KKT6), Liner, Poly-canvas Carrying Case, Regular Auger (4KJY7), Slide Hammer, Split Core Sampler, Universal Slip Wrench, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR INNOVATIONS Aroma Cl-Mist Humid 1.6G (HUMID43-PLAT)
- 3M 3M 36105 Perfect-It Gelcoat Medium Cutting Compound Plus Wax - Pint (7100210711)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- VEE GEE Refractometer, 0 to 32 perc Brix (43001)
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- AMS Flighted Auger Kit, Non Powered, Dia 2 In (209.11)
- AMS 1 IN SOIL KIT HAMMERHEAD (424.35)
- LAMOTTE Soil Sampler 10 Inx1 In Dia Galv Steel (1055)
- JMC 3'L Collapsible Kit (PNO32)
- SAFER GRO Safer Gro 0137Q 1 Quart Fulmag Soil Amendment (0137Q)
- Ams Soil Core Sampling Kits