Shop All Soil Core Sampling Accessories
Ams
Liner, Dia 2 In, Length 8 In, SS
Mfr # 422.07
Zoro # G8269816
original price:
$20.00
5% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material of Construction stainless steel
- Length (In.) 8 in
- Dia. (In.) 2 in
- Accessory Type Cup Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 422.07
- Zoro # G8269816
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Length (In.) | 8 in |
Dia. (In.) | 2 in |
Details
Item | Cup Liner |
Material of Construction | stainless steel |
Accessory Type | Cup Liner |
Description
Liner, Dia 2 In, Length 8 In, Material of Construction Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Swab, 3 in L, 2 in Hand L, 1/16 in Dia, PK25 (CCT2425)
- IRWIN LOCKING CLAMP VGRIP 11"" (19)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- GLOBE SCIENTIFIC Loop, 10uL, Needle, Rigid, PK500 (2865)
- AMS Soil Core Catcher, Dia 2 In, Plastic (404.91)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- NASCO SAMPLING The Sludge Judge II, Large Capacity (B01355)
- Ams Soil Testing