Shop All Soil Core Sampling Accessories
Ams
Liner, Dia 2 In, Length 8 In, Plastic
Mfr # 422.03
Zoro # G2355221
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Material of Construction Plastic
- Dia. (In.) 2 in
- Manufacturers Warranty Length 1 yr
- Accessory Type Cup Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 422.03
- Zoro # G2355221
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Length (In.) | 8 in |
Dia. (In.) | 2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cup Liner |
Material of Construction | Plastic |
Accessory Type | Cup Liner |
Description
Liner, Dia 2 In, Length 8 In, Material of Construction Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sterile Catheter Syringe, PK30 (S60C01944T)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.12N, 60 mL (SA9555-B)
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3YJW8)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- AMS Liner, Dia 2 In, Length 12 In, Plastic (405.10)
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- Ams Soil Core Sampling Accessories