Shop All Soil Core Sampling Accessories
Ams
Liner, Dia 2 In, Length 6 In, Aluminum
Mfr # 404.16
Zoro # G0492432
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 2 in
- Length (In.) 6 in
- Manufacturers Warranty Length 1 yr
- Material of Construction Aluminum
- Accessory Type Cup Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 404.16
- Zoro # G0492432
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 6 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cup Liner |
Material of Construction | Aluminum |
Accessory Type | Cup Liner |
Description
Liner, Dia 2 In, Length 6 In, Material of Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- PROFESSIONAL Test Kit Lead In Water (LW107)
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht (30BS12F)
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- AMS Soil Recovery Auger, 2 1/4 x 8 In, 5/8 In (421.05)
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- Ams Soil Core Sampling Accessories