Shop All Soil Core Sampling Accessories
Ams
Liner, Dia 2 In, Length 2 In, Plastic
Mfr # 404.18
Zoro # G2355230
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 in
- Manufacturers Warranty Length 1 yr
- Material of Construction Plastic
- Dia. (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 404.18
- Zoro # G2355230
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Length (In.) | 2 in |
Manufacturers Warranty Length | 1 yr |
Dia. (In.) | 2 in |
Details
Item | Cup Liner |
Material of Construction | Plastic |
Description
Liner, Dia 2 In, Length 2 In, Material of Construction Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- TRICORBRAUN 120 Ml Pet Cylinder Transparent Black, Round, Nozzle, Opaque Black Crc/Te Cap W/Breakaway Band (137697)
- SOCKET SHELF Outlet/Usb/Shelf Adptr (LF061112)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- AMS Soil Recovery Auger, 2 1/4 x 8 In, 5/8 In (421.05)
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05E312)
- Ams Soil Testing