Shop All Soil Core Sampling Accessories
Ams
Liner, Dia 2 In, Length 2 In, Aluminum
Mfr # 404.12
Zoro # G2355151
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Dia. (In.) 2 in
- Material of Construction Aluminum
- Length (In.) 2 in
- Accessory Type Cup Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 404.12
- Zoro # G2355151
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Dia. (In.) | 2 in |
Length (In.) | 2 in |
Details
Item | Cup Liner |
Material of Construction | Aluminum |
Accessory Type | Cup Liner |
Description
Liner, Dia 2 In, Length 2 In, Material of Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Conductivity Standard (30100442)
- LISLE FUNNEL (LI22210)
- EMD PH Strip, 6.5 to 10.0 pH, PK600 (EMD 1.09543.0007)
- RESINTECH DI High Capacity Cartridge, 3 x 10 in. (AF-10-4223)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- AMS Liner, Dia 3 In, Length 12 In, Plastic (422.02)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- WALTER SURFACE TECHNOLOGIES Pilot Pin, 1/2" to 2-3/8" dia., 1" D (05Z001)
- Ams Soil Core Sampling Accessories