Shop All Soil Core Sampling Accessories
Ams
Liner, Dia 2 In, Length 10 In, SS
Mfr # 422.08
Zoro # G7875156
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 2 in
- Length (In.) 10 in
- Manufacturers Warranty Length 1 yr
- Material of Construction stainless steel
- Accessory Type Cup Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 422.08
- Zoro # G7875156
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 10 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cup Liner |
Material of Construction | stainless steel |
Accessory Type | Cup Liner |
Description
Liner, Dia 2 In, Length 10 In, Material of Construction Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELP SCIENTIFIC Flocculator (F105A0117)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- WHEATON Vial Store Case, Holds 40 Test Tubes, PK6 (228780)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- AMS Liner, Dia 2 In, Length 12 In, Plastic (405.10)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- AMS Soil Core Catcher, Dia 2 In, Plastic (404.91)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- WALTER SURFACE TECHNOLOGIES Pilot Pin, 1/2" to 2-3/8" dia., 1" D (05Z001)
- Ams Soil Testing