Shop All Soil Core Sampling Accessories
Ams
Liner, Dia 2 In, Length 1 In, SS
Mfr # 404.27
Zoro # G1870051
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Length (In.) 1 in
- Dia. (In.) 2 in
- Manufacturers Warranty Length 1 yr
- Accessory Type Cup Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 404.27
- Zoro # G1870051
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Length (In.) | 1 in |
Dia. (In.) | 2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cup Liner |
Material of Construction | stainless steel |
Accessory Type | Cup Liner |
Description
Liner, Dia 2 In, Length 1 In, Material of Construction Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Bggd, Rose, PK24 (H208BG-10)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- AMS Replacement Tip for Soil Probe, AMS (425.74)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- Ams Soil Testing