Shop All Soil Auger Kits
Ams
Hollowstem Auger Kit, Dia 3 In, Depth24 In
Mfr # 409.55
Zoro # G3033511
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 in
- Hole Depth 36 in
- Material of Construction Nickel Plated 4130 Alloy Steel
- Manufacturers Warranty Length 1 yr
- Includes 3 Foot Flighted Extension, Cap and Tip, Inner Rod, Plug, SDS Max Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 409.55
- Zoro # G3033511
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 in |
Hole Depth | 36 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Hollowstem Auger Kit |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | 3 Foot Flighted Extension, Cap and Tip, Inner Rod, Plug, SDS Max Adapter |
Description
Hollowstem Auger Kit, -, Dia. 3 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 36 in, Connector Type -, Features -, Includes 3 Foot Flighted Extension, Cap and Tip, Inner Rod, Plug, SDS Max Adapter, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spacer 1.25Od X (731-04870)
- A.R. NORTH AMERICA Unloader, 7-7/32" H, Max. Flow 11 GPM (VHP39)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- MTD Cable-Blade Releas (946-3059B)
- AMS Telescoping Auger Kit, Dia 3 1/4 In (301.66)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.76)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.77)
- AMS One-Piece Regular Auger, Dia 2 3/4 In (400.48)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet (209.33)
- AMS One-Piece Mud Auger, Dia 2 3/4 In (400.49)
- AMS One-Piece Regular Auger, Dia 4 In (400.46)
- Ams Lawn & Garden Tools