Shop All Soil Core Sampling Kits
Ams
Flighted Auger Kit, Non Powered, Dia 2 In
Mfr # 209.11
Zoro # G1280045
original price:
$2,283.41
8% off
new price: $2,093.99
/ea
Free Shipping & Returns
$2,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Powered
- Dia. (In.) 2 in
- Hole Depth 3 ft
- Includes (3) 5/8 in x 4 ft Extensions (4KKV1), 1 1/2 in x 12 in Nylon Brush, 1 1/2 in x 6 in Soil Core Sampler, 2 1/2 in Lead Bit, 2 in x 36 in Quick Connect Auger, 5/8 in Slide Hammer, 5/8 in Threaded Female to Quick Connect Female Adapter, 5/8 in Threaded Male to SDS Max Drill Adapter, Cross Handle (4KKT7), Deluxe Carrying Case, Universal Slip Wrench
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.11
- Zoro # G1280045
- Country of Origin United States
- Category Soil Core Sampling Kits
Dimensions
Dia. (In.) | 2 in |
Hole Depth | 3 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Flighted Auger Kit |
Type | Non Powered |
Includes | (3) 5/8 in x 4 ft Extensions (4KKV1), 1 1/2 in x 12 in Nylon Brush, 1 1/2 in x 6 in Soil Core Sampler, 2 1/2 in Lead Bit, 2 in x 36 in Quick Connect Auger, 5/8 in Slide Hammer, 5/8 in Threaded Female to Quick Connect Female Adapter, 5/8 in Threaded Male to SDS Max Drill Adapter, Cross Handle (4KKT7), Deluxe Carrying Case, Universal Slip Wrench |
Material of Construction | Carbon Steel |
Connector Type | Quick Connect |
Description
Flighted Auger Kit, Type Non Powered, Dia. (In.) 2 in, Material of Construction Carbon Steel, Hole Depth 3 ft, Connector Type Quick Connect, Features -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Dropper Bottle, 250 mL, 8 oz., PK6 (6FAR7)
- DYNALON Dispensing Bottle 30mL, PK12 (605085-01)
- PREMIERE Slide Warmer, Small, 10.25" x 8" x 3" (XH-2002)
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- AMS 1 IN SOIL KIT HAMMERHEAD (424.35)
- AMS Flighted Auger Kit, Non Powered, Dia 2 In (209.10)
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- SAFER GRO Safer Gro 0137Q 1 Quart Fulmag Soil Amendment (0137Q)
- LAMOTTE Soil Sampler 10 Inx1 In Dia Galv Steel (1055)
- Ams Soil Testing