Shop All Soil Core Sampling Kits
Ams
Flighted Auger Kit, Non Powered, Dia 2 In
Mfr # 209.10
Zoro # G0785093
product price: $1,816.99
/ea
Free Shipping & Returns
$1,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Powered
- Dia. (In.) 2 in
- Hole Depth 9 ft
- Connector Type 5/8 in Thread
- Material of Construction Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 209.10
- Zoro # G0785093
- Country of Origin United States
- Category Soil Core Sampling Kits
Dimensions
Dia. (In.) | 2 in |
Hole Depth | 9 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Flighted Auger Kit w/o Drill |
Type | Non Powered |
Connector Type | 5/8 in Thread |
Material of Construction | Carbon Steel |
Includes | (2) 2 in x 3 ft Flighted Extensions, (3) 5/8 in x 4 Foot Extensions (4KKV1), 1 1/2 in x 12 in Nylon Brush, 1 1/2 in x 6 in Soil Core Sampler, 2 in Carbide Tip, 2 in Flighted Lead Auger with Hard Surfaced Tip, 5/8 in Threaded Male to SDS Max Adapter, Deluxe Carrying Case, Slide Hammer, Universal Slip Wrench |
Description
Flighted Auger Kit w/o Drill, Type Non Powered, Dia. (In.) 2 in, Material of Construction Carbon Steel, Hole Depth 9 ft, Connector Type 5/8 in Thread, Features -, Includes (2) 2 in x 3 ft Flighted Extensions, (3) 5/8 in x 4 Foot Extensions (4KKV1), 1 1/2 in x 12 in Nylon Brush, 1 1/2 in x 6 in Soil Core Sampler, 2 in Carbide Tip, 2 in Flighted Lead Auger with Hard Surfaced Tip, 5/8 in Threaded Male to SDS Max Adapter, Deluxe Carrying Case, Slide Hammer, Universal Slip Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-100 ppb (K-7599)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- GENIE Recessed Platform (504-0039-00)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- AMS 1 IN SOIL KIT HAMMERHEAD (424.35)
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- AMS Flighted Auger Kit, Non Powered, Dia 2 In (209.11)
- LAMOTTE Soil Sampler 10 Inx1 In Dia Galv Steel (1055)
- JMC 3'L Collapsible Kit (PNO32)
- SAFER GRO Safer Gro 0137Q 1 Quart Fulmag Soil Amendment (0137Q)
- Ams Soil Testing