Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 60 In, Signature Series
Mfr # 351.04
Zoro # G1459464
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Material of Construction Yellow Zinc-Coated Chrome Molybdenum
- Connector Type Signature Series
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 351.04
- Zoro # G1459464
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 60 in |
Details
Item | Extension |
Material of Construction | Yellow Zinc-Coated Chrome Molybdenum |
Connector Type | Signature Series |
Accessory Type | Extension |
Description
Extension, -, Length 60 in, Features -, Material of Construction Yellow Zinc-Coated Chrome Molybdenum, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR SMOKE Smoke Fluid, 1 gal. (C11)
- DESIGN TOSCANO Birdy Welcome Statue (QM223531)
- IDEAL Spacer/Shims, PK25 (172451L)
- WAKEMAN OUTDOORS Folding Camping Cot, Blue (75-CMP1131)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- Ams Soil Auger Parts & Accessories