Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 60 In, Quick Connect, SS
Mfr # 309.10
Zoro # G1178712
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Material of Construction Stainless steel
- Connector Type Quick Connect
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 309.10
- Zoro # G1178712
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 60 in |
Details
Item | Extension |
Material of Construction | Stainless steel |
Connector Type | Quick Connect |
Accessory Type | Extension |
Description
Extension, -, Length 60 in, Features -, Material of Construction Stainless Steel, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe Multi-Level Condo, Scratching Posts, Play Area with Perches and Toys, 37.5" Tall, for Cats (143436ABO)
- RUBBERMAID COMMERCIAL 32 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone (FG374701OLVSS)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver, Polyethylene (2ZJ45)
- ARS 8" Hand Pruner Leather Pouch with Clip (ACC-SHKS4C)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- PROTECH TOOL SUPPLY Protech Tool Supply Landscape Auger 24 Inch - JL-24 (287113)
- Ams Lawn & Garden Tools