Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 60 In, Quick Connect
Mfr # 309.04
Zoro # G1483526
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Material of Construction Chrome Molybdenum
- Connector Type Quick Connect
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 309.04
- Zoro # G1483526
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 60 in |
Details
Item | Extension |
Material of Construction | Chrome Molybdenum |
Connector Type | Quick Connect |
Accessory Type | Extension |
Description
Extension, -, Length 60 in, Features -, Material of Construction Chrome Molybdenum, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" Round Light Gray Steel Folding Patio Table (CO-4-SIL-GG)
- CUB CADET Cable Control, 37.58 in. (94604661A)
- SMITH PERFORMANCE SPRAYERS Brass Conical Nozzle, 0.13 GPM, No. 8 (182936)
- MILWAUKEE TOOL M18 FUEL 12 in. Top Handle Chainsaw (Tool Only) (2826-20C)
- AMS Auger, Regular, 1 3/4 In, 5/8 In Thread (400.10)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- MAKITA Dust Bag, For Use With XBU04 (162988-3)
- Ams Soil Auger Parts & Accessories