Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 60 In, 5/8 In Thread, SS
Mfr # 409.10
Zoro # G2210257
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Material of Construction Stainless steel
- Connector Type 5/8 in Thread
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 409.10
- Zoro # G2210257
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 60 in |
Details
Item | Extension |
Material of Construction | Stainless steel |
Connector Type | 5/8 in Thread |
Accessory Type | Extension |
Description
Extension, -, Length 60 in, Features -, Material of Construction Stainless Steel, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 260282 Gas Strut for Pitched Awning Arms - 24", Black (260282)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 8 ft (60-345-08)
- GOFIT GoPed Multifunctional Pedometer (GF-GOPED)
- LOGO BRANDS Louisville CB Canopy (161-42C)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- SOUTHLAND Earth Auger, 8" Bit, 43cc (SEA438)
- Ams Lawn & Garden Tools