Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 60 In, 3/4 In Thread
Mfr # 407.05
Zoro # G8335801
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Material of Construction Chrome Molybdenum
- Connector Type 3/4 in Thread
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 407.05
- Zoro # G8335801
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 60 in |
Details
Item | Extension |
Material of Construction | Chrome Molybdenum |
Connector Type | 3/4 in Thread |
Accessory Type | Extension |
Description
Extension, -, Length 60 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 3/4 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- STENS Notched Hi-Lift Blade Fits Grasshopper 320245 320-018 (320-018)
- LOGO BRANDS Miami Dolphins Pinwheel Logo Junior-Size Rubber Football (617-93JR-2)
- SUPERIOR ELECTRIC RV Trailer Black Vinyl Tire Cover Pair for Size 27 Inch- 29 Inch (Set of 2) (RVA1607)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- MIRACLE-GRO Potting Mix Cactus 8 Qt (72078430)
- Ams Soil Auger Parts & Accessories