Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 48 In, Quick Connect, SS
Mfr # 309.09
Zoro # G3154925
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Material of Construction Stainless steel
- Connector Type Quick Connect
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 309.09
- Zoro # G3154925
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 48 in |
Details
Item | Extension |
Material of Construction | Stainless steel |
Connector Type | Quick Connect |
Accessory Type | Extension |
Description
Extension, -, Length 48 in, Features -, Material of Construction Stainless Steel, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi (20023843)
- KOHLER Nut Hex Flange Lock (M8) (25 100 52-S)
- MI-T-M Trigger Gun, 5000 psi (16-0446)
- IK SPRAYERS IK Pro Safety Valve (82671806)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- AMS Auger Regular Threaded 3-1/4 In 16 In L (400.06)
- AMS CORE SAMPLER AUGER TIP (403.29)
- OREGON Controlcut Chain, 18" 22BPX .325" 74 DL (L74)
- Ams Soil Auger Parts & Accessories