Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 48 In, Quick Connect
Mfr # 309.03
Zoro # G2465285
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Material of Construction Chrome Molybdenum
- Connector Type Quick Connect
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 309.03
- Zoro # G2465285
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 48 in |
Details
Item | Extension |
Material of Construction | Chrome Molybdenum |
Connector Type | Quick Connect |
Accessory Type | Extension |
Description
Extension, -, Length 48 in, Features -, Material of Construction Chrome Molybdenum, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 12 ga Grain Scoop, Aluminum (2681200)
- CROWN SHADE One Touch Polyester Canopy 9.1 ft. H X 10 ft. W X 10 ft. L (OT100-PB150DB)
- ZORO SELECT Bike Rack, Black, Steel, 43-1/2 in., 5-Bike (45MK39)
- FABRICATION ENTERPRISES Fabrication Enterprises 13-1201-1 Sonigel Ultrasound Couplant; 250 ml Bottle (13-1201-1)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- WHITNEY FARMS Organic Pottingsoil 16Qt (10101-71605)
- Ams Soil Auger Parts & Accessories