Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 48 In, 5/8 In Thread, SS
Mfr # 409.09
Zoro # G1763781
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Material of Construction Stainless steel
- Connector Type 5/8 in Thread
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 409.09
- Zoro # G1763781
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 48 in |
Details
Item | Extension |
Material of Construction | Stainless steel |
Connector Type | 5/8 in Thread |
Accessory Type | Extension |
Description
Extension, -, Length 48 in, Features -, Material of Construction Stainless Steel, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing (741-04514)
- THETFORD Thetford 31708 Aqua-Magic V High and Low Foot - Blade Seal (31708)
- CHAPIN 3 gal. Sure Spray Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (20030)
- OFF OFF! Insect Repellent Coil For Mosquitoes 1.06 oz (75204)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- ESPOMA Lawn/Gardn Iron 5Lb (IT5)
- Ams Lawn & Garden Tools