Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 36 In, Signature Series
Mfr # 351.02
Zoro # G3032443
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material of Construction Yellow Zinc-Coated Chrome Molybdenum
- Connector Type Signature Series
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 351.02
- Zoro # G3032443
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 36 in |
Details
Item | Extension |
Material of Construction | Yellow Zinc-Coated Chrome Molybdenum |
Connector Type | Signature Series |
Accessory Type | Extension |
Description
Extension, -, Length 36 in, Features -, Material of Construction Yellow Zinc-Coated Chrome Molybdenum, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Bean Bags, 3in x 3in, Assorted Colors, PK12 (MBB3)
- KOHLER Sprocket Camshaft (66 093 01-S)
- VICTOR Rat Trap Pro - CASE (12 traps) (M326)
- KOHLER Gas Engine, Ariens, 25 HP (PA-CV742-3023)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- DR. EARTH All Pur Potting Soil 8Qt (813)
- Ams Lawn & Garden Tools