Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 36 In, Quick Connect, SS
Mfr # 309.08
Zoro # G3308444
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material of Construction Stainless steel
- Connector Type Quick Connect
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 309.08
- Zoro # G3308444
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 36 in |
Details
Item | Extension |
Material of Construction | Stainless steel |
Connector Type | Quick Connect |
Accessory Type | Extension |
Description
Extension, -, Length 36 in, Features -, Material of Construction Stainless Steel, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Coleman 21A102 Standard 2 Lantern Mantle - 2 Pack (310060)
- CORONA TOOLS PRUNER DUAL CUT BYPASS (BP 7100D)
- GALLAGHER Mlt Pst 3Way Gate Anchor (G649114)
- TENAX Multipurpose Net 3X25 (60043989)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Auger, Mud, Dia 1 3/4 In, 5/8 In Thread (400.22)
- A & I PRODUCTS Belt, Auger 0" x0" x0" (A-1736421)
- Ams Lawn & Garden Tools