Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 36 In, Quick Connect
Mfr # 309.02
Zoro # G3351451
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material of Construction Chrome Molybdenum
- Connector Type Quick Connect
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 309.02
- Zoro # G3351451
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 36 in |
Details
Item | Extension |
Material of Construction | Chrome Molybdenum |
Connector Type | Quick Connect |
Accessory Type | Extension |
Description
Extension, -, Length 36 in, Features -, Material of Construction Chrome Molybdenum, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Seal (821326)
- SEYMOUR MIDWEST 5-tine Manure Fork with 48"L Hardwood Handle (49276)
- MI-T-M Pressure Washer, 1400 PSI, 1.5 HP, 120 V (CM-1400-0MEC-M)
- MTD Weight - Suitcase (490-900-M059)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- MOSSER LEE Mystical Sea Glass 2Lb (ML2151)
- Ams Lawn & Garden Tools