Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 36 In, 5/8 In Thread
Mfr # 408.02
Zoro # G1236505
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material of Construction Chrome Molybdenum
- Connector Type 5/8 in Thread
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 408.02
- Zoro # G1236505
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 36 in |
Details
Item | Extension |
Material of Construction | Chrome Molybdenum |
Connector Type | 5/8 in Thread |
Accessory Type | Extension |
Description
Extension, -, Length 36 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupling, 1/4 (M) x 22mm (1MDL2)
- AFTERMARKET Breather Fits Caterpillar 1F8488 725 730 D350E D400E PM-200 PM-201 PM-465 (4H6112)
- MTD Roller Skid Shoes (490-241-0038)
- TECUMSEH Real One - Air Cleaner (30) (35403)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- MOSSER LEE River Rock Soil Covr 5Lb (ML1121)
- Ams Soil Auger Parts & Accessories