Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 36 In, 3/4 In Thread
Mfr # 407.03
Zoro # G8139406
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material of Construction Chrome Molybdenum
- Connector Type 3/4 in Thread
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 407.03
- Zoro # G8139406
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 36 in |
Details
Item | Extension |
Material of Construction | Chrome Molybdenum |
Connector Type | 3/4 in Thread |
Accessory Type | Extension |
Description
Extension, -, Length 36 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 3/4 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Lance Assembly (16-0419)
- THERMACELL Patio Shield Insect Repellent Device For Mosquitoes (PS1CITRUS)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-810-X)
- INTERSTATE PNEUMATICS Pressure Washer M22 x 1/4 Inch FNPT Brass Adapter, 4000 PSI (PW7150)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS SLIDE HAMMER 18 IN L STEEL (400.96)
- AMS Auger Regular Threaded 3-1/4 In 16 In L (400.06)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- AMS Extension, Length 48 In, 5/8 In Thread, SS (409.09)
- AMS Extension, Length 12 In, 5/8 In Thread (408.00)
- MOSSER LEE Horticlt Charcoal 2.25Qt (ML0810)
- Ams Soil Auger Parts & Accessories