Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 24 In, Signature Series
Mfr # 351.01
Zoro # G1828154
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material of Construction Yellow Zinc-Coated Chrome Molybdenum
- Connector Type Signature Series
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 351.01
- Zoro # G1828154
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 24 in |
Details
Item | Extension |
Material of Construction | Yellow Zinc-Coated Chrome Molybdenum |
Connector Type | Signature Series |
Accessory Type | Extension |
Description
Extension, -, Length 24 in, Features -, Material of Construction Yellow Zinc-Coated Chrome Molybdenum, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRY TOP Heavy Duty Tarp, Olive, Canvas (61012)
- HERITAGE FARMS Heritage Farms HF7458 Mini Absolute II (HF7458)
- JUMP START Soil Heating Cable, 12Ft. (JSHC12)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS Auger, Flighted, 1 1/2 In, 5/8 In Thread (405.02)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- MOSSER LEE Cvr Soil Pol Stne Asst5# (ML1162)
- Ams Lawn & Garden Tools