Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 24 In, Quick Connect, SS
Mfr # 309.07
Zoro # G1220755
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material of Construction Stainless steel
- Connector Type Quick Connect
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 309.07
- Zoro # G1220755
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 24 in |
Details
Item | Extension |
Material of Construction | Stainless steel |
Connector Type | Quick Connect |
Accessory Type | Extension |
Description
Extension, -, Length 24 in, Features -, Material of Construction Stainless Steel, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Start Spring (590619)
- BRIGGS & STRATTON Ignition Coil (590454)
- GARDENER SELECT Gardener Select GSAW3005PDB 7 Litre 1.85 gal Watering Can - Blue (GSAW3005PDB)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Auger, Mud, Dia 2 3/4 In, 5/8 In Thread (400.19)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Auger, Mud, Dia 2 1/4 In, Signature Series (350.20)
- AMS Auger, Regular, 5 In, Quick Connect (300.04)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- Ams Soil Auger Parts & Accessories