Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 24 In, Quick Connect
Mfr # 309.01
Zoro # G1551697
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material of Construction Chrome Molybdenum
- Connector Type Quick Connect
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 309.01
- Zoro # G1551697
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 24 in |
Details
Item | Extension |
Material of Construction | Chrome Molybdenum |
Connector Type | Quick Connect |
Accessory Type | Extension |
Description
Extension, -, Length 24 in, Features -, Material of Construction Chrome Molybdenum, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY GARDENER Jobe Fruit Tree Stake (2612)
- LOGO BRANDS Iowa Repeating Mini-Size Rubber Football (155-93MR-3)
- NEOGEN Prozap Final FlyT 32 oz (3408)
- POWERPLAY Trademark HomeT Garden Hose Storage Center (PO16684)
- AMS Extension, Length 48 In, Quick Connect (309.03)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Auger, Regular, 3 1/4 In, Signature Series (350.06)
- AMS CORE SAMPLER AUGER TIP (403.29)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- Ams Lawn & Garden Tools