Shop All Soil Auger Parts & Accessories
Ams
Extension, Length 24 In, 5/8 In Thread
Mfr # 408.01
Zoro # G3179583
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material of Construction Chrome Molybdenum
- Connector Type 5/8 in Thread
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 408.01
- Zoro # G3179583
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 24 in |
Details
Item | Extension |
Material of Construction | Chrome Molybdenum |
Connector Type | 5/8 in Thread |
Accessory Type | Extension |
Description
Extension, -, Length 24 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAVESTONE Lava Rock, Red (54341)
- CHAMPION SPORTS Adjustable Training Hurdle, 6" to 42" (PH)
- FIMCO Fimco Threaded Cap, Poly 3/4" (5046375)
- VALTERRA HOSE FOR HANDHELD SHOWERS, 72IN, NYLON WHITE (PF276023)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- BONIDE PRODUCTS TRIPLE SUPR PHOSPHT 4# (969)
- Ams Lawn & Garden Tools